Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everedge Dynamic 3-pc Starter Knife Set

  • Mfr # 1011004

  • Zoro # G122729657


product price: $69.59
/ea

Key Features

Color
Stainless Steel
Includes
4" Paring Knife, 5" Serrated Utility Knife, 8" Chef Knife
Overall Length
5.5 in
Overall Depth
1 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011004
Zoro #
G122729657
UPC #
035886532642
Country of Origin
India

Dimensions

Overall Length
5.5 in
Overall Depth
1 in
Overall Width
14 in

Details

Color
Stainless Steel
Includes
4" Paring Knife, 5" Serrated Utility Knife, 8" Chef Knife

Description

Since 1895, Henckels has been making high quality knives at an exceptional value. Dynamic knives can tackle every kitchen task. Peel and slice fruit with the paring knife, dice vegetables and chop herbs with the chef’s knife, and cut effortlessly through bread crusts with the bread knife. Then handily store the block set in a hardwood block designed to sit handsomely within reach on your countertop.Fabricated from high-quality stainless steel, single-piece, precision-stamped Dynamic knives are lightweight without sacrificing strength and durability. The professional, satin-polished, micro-serrated edge blades boast superior sharpness, and they never need sharpening. The ergonomic, traditional triple-rivet handles are comfortable to grip for fatigue-free cutting. Easy to use, the dishwasher-safe Dynamic knives are also easy to maintain. Fabricated from high-quality stainless steel . Micro-serrated edge never needs sharpening. Blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, full tang design yields maximum maneuverability. Traditional triple-rivet handle. Dishwasher safe. Knives made in India.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.