Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Accent 15-pc Knife Block Set

  • Mfr # 1011259

  • Zoro # G221857237


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.5 in
Includes
3.5" paring knife,7" hollow edge santoku knife,8" bread knife,8" chef's knife, eight 4.5" stamped steak knives, 9" sharpening steel, shears, hardwood block
Overall Depth
9.25 in
Color
Stainless Steel
Overall Length
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011259
Zoro #
G221857237
UPC #
035886399627
Country of Origin
China

Dimensions

Overall Width
5.5 in
Overall Depth
9.25 in
Overall Length
16.75 in

Details

Includes
3.5" paring knife,7" hollow edge santoku knife,8" bread knife,8" chef's knife, eight 4.5" stamped steak knives, 9" sharpening steel, shears, hardwood block
Color
Stainless Steel
Material
Stainless Steel

Description

The 15-piece knife block set is stocked with all the tools you need to easily tackle your kitchen tasks. The set includes the all-rounder chef's knife, which is perfect for chopping herbs and dicing onions and a bread knife that cleanly slices through crusty sourdough. Efficiently mince garlic or slice vegetables with the hollow edge santoku, featuring a blade that has small indentations, known as grantons, that prevent food from sticking while cutting.Forged Accent knives are fabricated from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Housed in a handsome hardwood block for easy storage. Knives fabricated from high-quality German stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-riveted handle with stainless-steel logo endcap. Dishwasher safe, hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.