Zoro Homepage

Forged Accent 16-pc Self-Sharpening Knife Block Set

  • Mfr # 1011230

  • Zoro # G021857239


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.25 in
Includes
3.5-inch paring, 5-inch serrated utility, 5-inch santoku, 8-inch bread knife, 8-inch carving knife, 8-inch chef's knife, 8 x 4-inch steak knives, shears, 15-slot self-sharpening block
Color
Walnut
Overall Depth
8.75 in
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011230
Zoro #
G021857239
UPC #
035886545574
Country of Origin
China

Dimensions

Overall Length
15.25 in
Overall Depth
8.75 in
Overall Width
5.25 in

Details

Includes
3.5-inch paring, 5-inch serrated utility, 5-inch santoku, 8-inch bread knife, 8-inch carving knife, 8-inch chef's knife, 8 x 4-inch steak knives, shears, 15-slot self-sharpening block
Color
Walnut
Material
Stainless Steel

Description

The Forged Accent 16-piece self-sharpening knife block set features a full set of ultra-sharp blades for everyday cutting. Peel fruit and create garnishes with the 3.5-inch paring knife, slice through a crusty loaf of sourdough and make neat cubes of ciabatta with the 8-inch bread knife, and chop herbs, dice onions, and mince garlic with the all-rounder 8-inch chef’s knife.The self-sharpening technology boasts built-in ceramic honing wheels that automatically sharpen when knives are stored or removed. This set is complete with 8, 4-inch steak knives and is housed in a handsome hardwood block.Forged Accent knives are fabricated from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Set includes: 3.5-inch paring, 5-inch serrated utility, 5-inch santoku, 8-inch bread knife, 8-inch carving knife, 8-inch chef’s knife, 8 x 4-inch steak knives, shears, 15-slot self-sharpening block. The block features 4 self-sharpening slots that ensure your fine edge knives are always sharp. The other slots are for serrated knives, whose toothed blades never need sharpening. Knives fabricated from high-quality German stainless steel. Professional, satin-finished blade is honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-rivet handle offers maximum maneuverability. Dishwasher safe, hand washing recommended

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.