
Forged Accent 2-pc Utility Set
Mfr # 1011258
Zoro # G521857289
product price: $44.99
/eaKey Features
Overall Length
16 in
Material
Stainless Steel
Includes
5" Serrated Utility Knife, 6" Utility Knife
Overall Width
5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011258
Zoro #
G521857289
UPC #
035886406707
Country of Origin
China
Dimensions
Overall Length
16 in
Overall Width
5 in
Overall Depth
1.1 in
Details
Material
Stainless Steel
Includes
5" Serrated Utility Knife, 6" Utility Knife
Color
Stainless Steel
Description
Forged Accent knives are fabricated from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Fabricated from high-quality German stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-riveted handle with stainless-steel logo endcap. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.