Zoro Homepage

Forged Accent 3-pc Starter Knife Set

  • Mfr # 1011256

  • Zoro # G821857217


product price: $60.49
/ea

Key Features

Overall Depth
5.5 in
Includes
Paring Knife||Utility Knife||Chef Knife
Color
Stainless Steel
Material
Stainless Steel
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011256
Zoro #
G821857217
UPC #
035886373696
Country of Origin
China

Dimensions

Overall Depth
5.5 in
Overall Length
15 in
Overall Width
9.5 in

Details

Includes
Paring Knife||Utility Knife||Chef Knife
Color
Stainless Steel
Material
Stainless Steel

Description

Forged Accent knives are fabricated from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Fabricated from high-quality German stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-riveted handle with stainless-steel logo endcap. Dishwasher safe, hand washing recommended. Set includes: 4-inch paring, 5-inch serrated utility, 8-inch chef’s

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.