Zoro Homepage

Forged Accent 6-pc Travel Knife Set

  • Mfr # 1025282

  • Zoro # G921857216


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
3.5" Paring Knife, 5" Serrated Utility, 6" Chef's Knife, 3.5" Paring Knife Sheath, 5" Serrated Utility Knife Sheath, 6" Chef's Knife Sheath, Mini Sharpener, Mini Cutting Board, Polyester Bag Carrying Case
Overall Depth
12.99 in
Overall Width
3.14 in
Color
Black
Overall Length
8.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025282
Zoro #
G921857216
UPC #
035886664596
Country of Origin
China

Dimensions

Overall Depth
12.99 in
Overall Width
3.14 in
Overall Length
8.26 in

Details

Includes
3.5" Paring Knife, 5" Serrated Utility, 6" Chef's Knife, 3.5" Paring Knife Sheath, 5" Serrated Utility Knife Sheath, 6" Chef's Knife Sheath, Mini Sharpener, Mini Cutting Board, Polyester Bag Carrying Case
Color
Black
Material
Stainless Steel

Description

Compact, outdoor-friendly set for taking your knives on-the-go.This 6-piece travel set features an essential assortment of kitchen tools so you can cook like a pro wherever you go. Compact and easy to store, this handy set is a must whether you’re renting a vacation house, sailing the seas, or camping in the great outdoors.This complete set includes three indispensable knives for everyday meal prep, a durable cutting board for safe slicing and stylish serving, and a mini ceramic knife sharpener for maintaining your razor-sharp blades. Housed in a durable hard case bag for on-the-go toting, you can safely store your knives in the mesh knife slots and secure them with the included Velcro straps.Forged Accent knives are made from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Since 1895, HENCKELS has made superior quality knives designed for effortless prepping. Compact kitchen tool set for taking your knives on-the-go. 3.5-inch paring knife w/ sheath, 5-inch serrated utility knife w/ sheath, 6-inch chef's knife w/ sheath, mini ceramic knife sharpener, small rubberwood cutting board, hard case bag. Hard case bag with 1 large pocket, 1 small mesh pocket, 3 knife slots, and Velcro straps for a secure closure. Knives made from high-quality German stainless steel. Professional, satin-finished blade is honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-rivet handle. Knives are dishwasher safe, hand washing recommended

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.