
Forged Accent 8-inch Bread Knife
Mfr # 1020111
Zoro # G921857223
product price: $39.99
/eaKey Features
Color
Stainless Steel
Overall Depth
1.8 in
Overall Length
16.5 in
Overall Width
3.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020111
Zoro #
G921857223
UPC #
035886644369
Country of Origin
China
Dimensions
Overall Depth
1.8 in
Overall Length
16.5 in
Overall Width
3.5 in
Details
Color
Stainless Steel
Material
Stainless Steel
Description
Enjoy High Performance With This Elegant Knife LineThis sophisticated line from HENCKELS marries superior cutting with an elegant profile. Enjoy the best results while beautifying your kitchen. With a stylish curved triple-rivet handle featuring an attractive endcap, these knives will be a welcome addition to your kitchen countertops.Forged Accent knives are fabricated from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value Fabricated from high-quality German stainless steel. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-riveted handle with stainless-steel logo endcap. Dishwasher safe, hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.