
Forged Accent Set of 4 Steak Knife Set-Black
Mfr # 1011268
Zoro # G222730065
product price: $60.89
/eaKey Features
Material
Stainless Steel
Overall Width
6.1 in
Overall Depth
5.26 in
Color
Black
Includes
Steak knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011268
Zoro #
G222730065
UPC #
035886538354
Country of Origin
China
Dimensions
Overall Width
6.1 in
Overall Depth
5.26 in
Overall Length
16.26 in
Details
Material
Stainless Steel
Color
Black
Includes
Steak knife
Description
The Forged Accent steak knife set includes 4 knives with semi-serrated edges, so that you can slice through meat and poultry with razor sharp precision. These knives feature a handsome white handle and are stored in an attractive black gift box.Forged Accent knives are fabricated from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Set includes four 4.5-inch knives. Stored in an attractive black gift box. Knives fabricated from high-quality German stainless steel. Professional, satin-finished blade is honed for long-lasting sharpness. Semi-serrated edge blade for precision cutting. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-riveted handle available in three colors: red, white, and black. Dishwasher safe, hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.