Zoro Homepage

Forged Accent Set of 4 Steak Knife Set-Red

  • Mfr # 1011264

  • Zoro # G722729699


product price: $60.89
/ea

Key Features

Overall Length
16.25 in
Overall Width
6 in
Color
Red
Overall Depth
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011264
Zoro #
G722729699
UPC #
035886538378
Country of Origin
China

Dimensions

Overall Length
16.25 in
Overall Width
6 in
Overall Depth
5.25 in

Details

Color
Red

Description

The Forged Accent steak knife set includes 4 knives with semi-serrated edges, so that you can slice through meat and poultry with razor sharp precision. These knives feature a handsome white handle and are stored in an attractive black gift box.Forged Accent knives are fabricated from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Set includes four 4.5-inch knives. Stored in an attractive black gift box. Knives fabricated from high-quality German stainless steel. Professional, satin-finished blade is honed for long-lasting sharpness. Semi-serrated edge blade for precision cutting. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-riveted handle available in three colors: red, white, and black. Dishwasher safe, hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.