Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Accent Set of 4 Steak Knife Set-White

  • Mfr # 1011266

  • Zoro # G222729786


product price: $60.89
/ea

Key Features

Overall Width
6.1 in
Color
White
Includes
steak knives
Overall Depth
5.2 in
Overall Length
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1011266
Zoro #
G222729786
UPC #
035886538361
Country of Origin
China

Dimensions

Overall Width
6.1 in
Overall Depth
5.2 in
Overall Length
16.2 in

Details

Color
White
Includes
steak knives

Description

The Forged Accent steak knife set includes 4 knives with semi-serrated edges, so that you can slice through meat and poultry with razor sharp precision. These knives feature a handsome white handle and are stored in an attractive black gift box.Forged Accent knives are fabricated from high-quality German stainless steel, perfect for precision cutting. The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS logo, this Halberdier symbolizes Forged Accent's superb quality at a remarkable value. Set includes four 4.5-inch knives. Stored in an attractive black gift box. Knives fabricated from high-quality German stainless steel. Professional, satin-finished blade is honed for long-lasting sharpness. Semi-serrated edge blade for precision cutting. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Ergonomic, triple-riveted handle available in three colors: red, white, and black. Dishwasher safe, hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.