Forged Premio 13-Pc Knife Set with Block, , Light Brown, Stainless Steel

  • Mfr # 1014014

  • Zoro # G222729991


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.25 in
Overall Width
5.25 in
Material
ZWILLING Stainless Steel
Overall Depth
8.75 in
Includes
3" Parer; 5" Serrated Utility; 7" HE Santoku; 8" Chef; 4.5" Stamped Steak Knives (6); Kitchen Shears; 9" Sharpening Steel; 16-Slot Hardwood Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014014
Zoro #
G222729991
UPC #
035886257583
Country of Origin
China

Dimensions

Overall Length
15.25 in
Overall Width
5.25 in
Overall Depth
8.75 in

Details

Material
ZWILLING Stainless Steel
Includes
3" Parer; 5" Serrated Utility; 7" HE Santoku; 8" Chef; 4.5" Stamped Steak Knives (6); Kitchen Shears; 9" Sharpening Steel; 16-Slot Hardwood Block
Color
Black

Description

The Henckels Forged Premio 13-pc Knife Block Set has a knife to handle every kitchen task. Fabricated from high-quality German stainless steel, the fine-edge blades are perfect for precision cuts. The all-rounder 8'''' Chef's Knife is ideal for chopping herbs and dicing onions while the 5'''' Serrated Utility Knife cleanly slices through tomatoes. Perfectly peel apples with the small 3'''' Paring Knife.The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle in this professional knife set features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man Henckels' logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value. The knife set with block includes 3'''' Paring Knife, 5'''' Serrated Utility Knife, 7'''' Santoku Hollow Edge Knife, 8'''' Chef's Knife, 9'''' Sharpening Steel, Hardwood Block, Six 4.5'''' Steak Knives (stamped), and Kitchen Shears. The knives in this knife set are from high-quality German stainless steel. Forged bolster construction offers durability and a seamless transition from blade to handle . Professional, satin-finished blade in this knife set boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. This knife set with block is dishwasher safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.