Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Premio 17-pc Knife Block Set

  • Mfr # 1014017

  • Zoro # G022729955


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Includes
3" Parer, 5" Serrated Utility, 5.5" Boning, 7" HE Santoku, 8" Chef, 8" Bread, 4.5" Stamped Steak Knives (8), Kitchen Shears, 9" Sharpening Steel, 20-Slot Hardwood Block
Material
ZWILLING Stainless Steel
Overall Depth
8.75 in
Color
Black
Overall Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014017
Zoro #
G022729955
UPC #
035886301156
Country of Origin
China

Dimensions

Overall Depth
8.75 in
Overall Width
5.25 in
Overall Length
15.25 in

Details

Includes
3" Parer, 5" Serrated Utility, 5.5" Boning, 7" HE Santoku, 8" Chef, 8" Bread, 4.5" Stamped Steak Knives (8), Kitchen Shears, 9" Sharpening Steel, 20-Slot Hardwood Block
Material
ZWILLING Stainless Steel
Color
Black

Description

The 17-piece knife block set is stocked with all the tools you need to easily tackle your kitchen tasks. The set includes the all-rounder chef's knife, which is perfect for chopping herbs and dicing onions and a bread knife that cleanly slices through crusty sourdough. Efficiently mince garlic or slice vegetables with the hollow edge santoku, featuring a blade that has small indentations, known as grantons, that prevent food from sticking while cutting.The forged bolster construction of the Forged Premio knives seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS’ logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value. Fabricated from high-quality German stainless steel, the satin-finished blades produce precision cuts and are honed for long-lasting sharpness. These dishwasher safe knives make clean up a cinch. Set includes 3-inch paring, 5-inch serrated utility, 5.5-inch boning, 7-inch hollow edge santoku, 8-inch chef's, 8-inch bread knife, 9-inch sharpening steel, kitchen shears, 8 x 4.5-inch steak knives, and hardwood block. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Lightweight stamped steak knives. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.