
Forged Premio 3-inch Kudamono Paring Knife
Mfr # 1013998
Zoro # G822729919
product price: $41.99
/eaKey Features
Material
ZWILLING Stainless Steel
Overall Depth
1 in
Overall Length
15 in
Overall Width
3.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013998
Zoro #
G822729919
UPC #
035886260804
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Length
15 in
Overall Width
3.5 in
Details
Material
ZWILLING Stainless Steel
Color
Stainless Steel
Description
The Henckels International Forged Premio 3'' Kudamono Paring Knife allows you to cut with confidence. Peel apples, remove blemishes, and create beautiful garnishes with this small, Asian-style knife. Fabricated from high-quality German stainless steel, the hollow edge blade has small indentations that prevent food from sticking.The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man Henckels' logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe. Made in China.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.