
Forged Premio 5-inch Serrated Utility Knife
Mfr # 1014008
Zoro # G922730051
product price: $49.99
/eaKey Features
Overall Width
3.5 in
Overall Length
15 in
Material
ZWILLING Stainless Steel
Overall Depth
1 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014008
Zoro #
G922730051
UPC #
035886257613
Country of Origin
China
Dimensions
Overall Width
3.5 in
Overall Length
15 in
Overall Depth
1 in
Details
Material
ZWILLING Stainless Steel
Color
Stainless Steel
Description
The Henckels International Forged Premio 5'' Serrated Utility Knife allows you to cut with confidence. Fabricated from high-quality German stainless steel, the serrated blade deftly slices through foods with a hard exterior and soft interior. Cut tomatoes, sausages, bread and cheese effortlessly - this small, versatile knife is perfect for picnics, too.The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man Henckels' logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.