Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Premio 6-inch Meat Cleaver

  • Mfr # 1014009

  • Zoro # G822729865


product price: $74.99
/ea

Key Features

Overall Width
3.51 in
Overall Depth
1 in
Material
ZWILLING Stainless Steel
Color
Stainless Steel
Overall Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014009
Zoro #
G822729865
UPC #
035886257682
Country of Origin
China

Dimensions

Overall Width
3.51 in
Overall Depth
1 in
Overall Length
15.75 in

Details

Material
ZWILLING Stainless Steel
Color
Stainless Steel

Description

The Henckels International Forged Premio 6'' Meat Cleaver allows you to cut meat with confidence. Fabricated from high-quality German stainless steel, the sturdy, fine-edge blade produces precision cuts. Perfect for prepping large pieces of meat, the broad, rectangular blade also cuts through bones.The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man Henckels' logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe. Made in China.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.