
Forged Premio 7-inch Hollow Edge Santoku Knife
Mfr # 1014007
Zoro # G922729970
product price: $74.99
/eaKey Features
Overall Depth
1 in
Material
ZWILLING Stainless Steel
Overall Length
16.25 in
Overall Width
3.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014007
Zoro #
G922729970
UPC #
035886257637
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Length
16.25 in
Overall Width
3.5 in
Details
Material
ZWILLING Stainless Steel
Color
Stainless Steel
Description
The 7-inch hollow edge santoku lets you cut with confidence. The santoku - Japanese for ''three virtues'' - excels at three cutting techniques. Expertly mince garlic, slice cucumber, and dice onions with this Asian all-rounder, featuring a hollow edge blade that has small indentations, known as grantons, which prevent food from sticking while cutting.The forged bolster construction of the Forged Premio knives seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS’ logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value. Fabricated from high-quality German stainless steel, the satin-finished blades produce precision cuts and are honed for long-lasting sharpness. These dishwasher safe knives make clean up a cinch. 7-inch santoku is an Asian-style all-rounder knife for mincing, slicing, and dicing. Hollow edge prevents food from sticking while cutting. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.