
Forged Premio 8-inch Bread Knife
Mfr # 1014004
Zoro # G822730045
product price: $66.99
/eaKey Features
Overall Depth
1 in
Overall Width
3.5 in
Color
Stainless Steel
Overall Length
15.75 in
Material
ZWILLING Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1014004
Zoro #
G822730045
UPC #
035886257651
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Width
3.5 in
Overall Length
15.75 in
Details
Color
Stainless Steel
Material
ZWILLING Stainless Steel
Description
The Henckels International Forged Premio 8'' Bread Knife allows you to cut with confidence. Fabricated from high-quality German stainless steel, the strong, serrated blade effortlessly cuts through hard bread crusts. Enjoy neat slices of sourdough and cubes of Ciabatta thanks to the blade's aggressively long prongs.The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man Henckels' logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.