
Forged Premio 8-inch Chef's Knife
Mfr # 1014000
Zoro # G022729856
product price: $74.99
/eaKey Features
Overall Width
3.5 in
Overall Depth
1 in
Overall Length
15.62 in
Color
Stainless Steel
Material
ZWILLING Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014000
Zoro #
G022729856
UPC #
035886257644
Country of Origin
China
Dimensions
Overall Width
3.5 in
Overall Depth
1 in
Overall Length
15.62 in
Details
Color
Stainless Steel
Material
ZWILLING Stainless Steel
Description
This 8-inch chef's knife lets you to cut with confidence. Chop carrots, dice onions, mince garlic and slice steak with this versatile all-rounder.The forged bolster construction of the Forged Premio knives seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle features a stylish, stainless steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS’ logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value. Fabricated from high-quality German stainless steel, the satin-finished blades produce precision cuts and are honed for long-lasting sharpness. These dishwasher safe knives make clean up a cinch. 8-inch chef’s is an all-rounder knife for chopping, slicing, mincing. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.