
Forged Premio Knife Set with Block, , 14 Piece, Black, Stainless Steel
Mfr # 1014015
Zoro # G322729860
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.25 in
Material
ZWILLING Stainless Steel
Includes
3" Paring Knife, 5" Serrated Utility Knife, 7" Santoku Hollow Edge Knife, 8" Chef's Knife, 8" Carving Knife, 9" Sharpening Steel, Hardwood Block, 6 - 4.5" Steak Knives (stamped), and Kitchen Shears
Overall Width
5.25 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014015
Zoro #
G322729860
UPC #
035886257590
Country of Origin
China
Dimensions
Overall Length
15.25 in
Overall Width
5.25 in
Overall Depth
8.75 in
Details
Material
ZWILLING Stainless Steel
Includes
3" Paring Knife, 5" Serrated Utility Knife, 7" Santoku Hollow Edge Knife, 8" Chef's Knife, 8" Carving Knife, 9" Sharpening Steel, Hardwood Block, 6 - 4.5" Steak Knives (stamped), and Kitchen Shears
Color
Black
Description
The 14-piece knife block set is stocked with all the tools you need to easily tackle your kitchen tasks. The set includes the all-rounder chef's knife, which is perfect for chopping herbs and dicing onions and a bread knife that cleanly slices through crusty sourdough. Efficiently mince garlic or slice vegetables with the hollow edge santoku, featuring a blade that has small indentations, known as grantons, that prevent food from sticking while cutting.The forged bolster construction of the Forged Premio knives seamlessly transitions from blade to handle for durability and balance. Curved for comfort, the triple-rivet handle in this knife set with block features a stylish, stainless-steel endcap that adds aesthetic appeal to your knife block. Stamped with the single man HENCKELS’ logo, this Halberdier symbolizes Forged Premio's superb quality at a remarkable value. Fabricated from high-quality German stainless steel, the satin-finished blades produce precision cuts and are honed for long-lasting sharpness. These dishwasher safe knives in this professional knife set make clean up a cinch. This knife set with block includes 3-inch paring, 5-inch serrated utility, 7-inch hollow edge santoku, 8-inch chef's knife, 8-inch carving, 9-inch sharpening steel, kitchen shears, 6 x 4.5-inch steak knives, and hardwood block. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Professional, satin-finished blade in this knife set boasts precision cutting and is finely honed for long-lasting sharpness. Modern, triple-rivet design is curved for comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. This knife set is dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.