Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Synergy 13-pc Knife Block Set

  • Mfr # 1013838

  • Zoro # G622730047


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Includes
3" Parer, 5" Serrated Utility, 7" HE Santoku, 8" Chef, 4.5" Stamped Steak Knives (6), Kitchen Shears, 9" Sharpening Steel, 14-Slot Black Hardwood Block
Overall Depth
8.75 in
Material
ZWILLING Stainless Steel
Color
Stainless Steel
Overall Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013838
Zoro #
G622730047
UPC #
035886205263
Country of Origin
China

Dimensions

Overall Depth
8.75 in
Overall Length
15.25 in
Overall Width
5.25 in

Details

Includes
3" Parer, 5" Serrated Utility, 7" HE Santoku, 8" Chef, 4.5" Stamped Steak Knives (6), Kitchen Shears, 9" Sharpening Steel, 14-Slot Black Hardwood Block
Material
ZWILLING Stainless Steel
Color
Stainless Steel

Description

This 13-piece block set has a knife to handle every kitchen task. The all-rounder chef's knife is ideal for chopping herbs and dicing onions while the serrated utility knife cleanly slices through tomatoes. And the paring knife will help you perfectly peel apples.The forged bolster construction of the Forged Synergy knives seamlessly transitions from blade to handle for durability and balance. Designed for comfort and style, the ergonomic double-rivet handle features a sleek, stainless steel backing that looks as good as it feels. Fabricated from high-quality German stainless steel, the satin-finished blades produce precision cuts and are honed for long-lasting sharpness. These dishwasher safe knives make clean up a cinch. Set includes 3-inch paring, 5-inch serrated utility, 8-inch chef's, 7-inch hollow edge santoku, 9-inch sharpening steel, kitchen shears, 6 x 4.5-inch steak knives (stamped) and block. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and balance and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, double-rivet handle with a stainless-steel backing offers comfort in style. Dishwasher safe. Black hardwood knife block for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.