
Forged Synergy 2-pc Asian Knife Set
Mfr # 1013841
Zoro # G822729766
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Includes
3" Kudamono Hollow Edge Parer; 5" Santoky Hollow Edge
Overall Width
4.5 in
Overall Length
12.25 in
Overall Depth
2.5 in
Material
ZWILLING Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013841
Zoro #
G822729766
UPC #
035886221348
Country of Origin
China
Dimensions
Overall Width
4.5 in
Overall Length
12.25 in
Overall Depth
2.5 in
Details
Includes
3" Kudamono Hollow Edge Parer; 5" Santoky Hollow Edge
Material
ZWILLING Stainless Steel
Color
Stainless Steel
Description
The Henckels International Forged Synergy 2-pc Asian Knife Set is perfect for performing detailed kitchen tasks with ease. Fabricated from high-quality German stainless steel, the fine-edge blades produces precision cuts. This set features a 3'' Hollow Edge Kudamono Paring Knife and a 5'' Hollow Edge Santoku Knife. Both blades have small indentations, aka grantons, which prevent food from sticking while cutting.The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Designed for comfort and style, the ergonomic double-rivet handle features a sleek, stainless steel backing that looks as good as it feels.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Set includes 3'' Kudamono Paring Knife Hollow Edge and 5'' Santoku Knife Hollow Edge. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, double-rivet handle with a stainless steel backing gives comfort in style. Dishwasher safe. Made in China.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.