Zoro Homepage

Forged Synergy 5-inch Serrated Utility Knife

  • Mfr # 1013830

  • Zoro # G722729835


product price: $49.99
/ea

Key Features

Overall Length
15 in
Color
Stainless Steel
Overall Width
3.5 in
Material
ZWILLING Stainless Steel
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013830
Zoro #
G722729835
UPC #
035886205157
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
3.5 in
Overall Depth
1 in

Details

Color
Stainless Steel
Material
ZWILLING Stainless Steel

Description

The Henckels International Forged Synergy 5'' Serrated Utility Knife allows you to cut with confidence. Fabricated from high-quality German stainless steel, the serrated blade deftly slices through foods with a hard exterior and soft interior. Cut tomatoes, sausages, bread and cheese effortlessly - this small, versatile knife is perfect for picnics, too.The forged bolster construction seamlessly transitions from blade to handle for durability and balance. Designed for comfort and style, the ergonomic double-rivet handle features a sleek, stainless steel backing that looks as good as it feels.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product boasts high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Fabricated from high-quality German stainless steel. Forged bolster construction offers durability and a seamless transition from blade to handle. Professional, satin-finished blade boasts precision cutting and is finely honed for long-lasting sharpness. Modern, double-rivet handle with a stainless steel backing gives comfort in style. Dishwasher safe. Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.