
Graphite 14-pc Self-Sharpening Block Setand, Brown
Mfr # 1011029
Zoro # G922730099
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" Santoku Knife, 8" Bread Knife, 8" Chef's Knife, 4.5" Steak Knives (6), Kitchen Shears, Self-Sharpening Knife Block
Overall Width
5.1 in
Color
Brown
Overall Depth
11.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011029
Zoro #
G922730099
UPC #
035886415914
Country of Origin
China
Dimensions
Overall Width
5.1 in
Overall Depth
11.5 in
Overall Length
15 in
Details
Includes
3" Paring Knife, 5" Serrated Utility Knife, 6" Utility Knife, 7" Santoku Knife, 8" Bread Knife, 8" Chef's Knife, 4.5" Steak Knives (6), Kitchen Shears, Self-Sharpening Knife Block
Color
Brown
Material
Stainless Steel
Description
Sharpness is always within reach with Henckels self-sharpening Graphite knife blocks. The self-sharpening slots boast built-in ceramic honing wheels that automatically sharpen when knives are stored or removed. The remaining slots are for serrated knives, with toothed blades that never need sharpening. The 14-piece block set features all the knives you need to set your kitchen up right. From the 3-inch paring for smaller scale jobs to the all-rounder 8-inch chef’s knife for slicing and dicing, this set contains the key knives for all tasks, along with kitchen shears and 6 ultra-sharp steak knives.Sleek and elegant, the Graphite cutlery line features a fully forged bolster construction that seamlessly transitions from blade to handle for durability, balance, and superior design. Fabricated from high-quality German stainless steel, the satin-finished blade produces precision cuts and is honed for long-lasting sharpness. Contoured for comfort, the smooth handle is designed for fatigue-free cutting. It has a handsome, stainless steel end cap stamped with HENCKELS' single man logo, a Halberdier, who stands for the brand's superior quality at an exceptional value. These dishwasher safe knives make clean up a cinch. Set includes 3-inch paring, 5-inch serrated utility, 6-inch utility, 7-inch santoku, 8-inch chef’s, 8-inch bread knife, kitchen shears, 6 x 4.5-inch steak knives, and self-sharpening block. Self-sharpening block features stylish brushed stainless-steel cap and stained ash wood base that is tailor made for the Graphite knife series. Labeled self-sharpening slots sharpen each time a knife is removed or replaced and ensure proper knife placement. Knives feature fully forged bolster construction for durability, balance, and design. Knives fabricated from high-quality German stainless steel with a satin-finished blade. Knives offer a lightweight, ergonomic, stainless steel handle that is contoured for comfort. Knives boast a polished end cap with embossed logo. Knives are dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.