Zoro Homepage

Graphite 20-pc Self-Sharpening Knife Set with Block, Brown

  • Mfr # 1011030

  • Zoro # G522729684


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Depth
11.25 in
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 6" Utility Knife, 5.5" Boning Knife, 7" Santoku Knife, 8" Bread Knife, 8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knives (8), Kitchen Shears, Self-Sharpening Knife Block
Overall Width
8 in
Overall Length
15.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011030
Zoro #
G522729684
UPC #
035886415921
Country of Origin
China

Dimensions

Overall Depth
11.25 in
Overall Width
8 in
Overall Length
15.1 in

Details

Color
Brown
Includes
3" Paring Knife, 4" Paring Knife, 5" Serrated Utility Knife, 5.5" Prep Knife, 6" Utility Knife, 5.5" Boning Knife, 7" Santoku Knife, 8" Bread Knife, 8" Carving Knife, 8" Chef's Knife, 4.5" Steak Knives (8), Kitchen Shears, Self-Sharpening Knife Block
Material
Stainless Steel

Description

The 20-piece knife block set features all the knives you need to set your kitchen up right. From the 3-inch paring knife for smaller scale jobs to the all-rounder 8-inch chef’s knife for slicing and dicing, this set contains the key knives for all tasks, along with kitchen shears and 8 ultra-sharp steak knives.The self-sharpening slots boast built-in ceramic honing wheels that automatically sharpen when knives are stored or removed. The remaining slots are for serrated knives, with toothed blades that never need sharpening. The knife set with block includes: 3- and 4-inch paring knives, 5-inch serrated utility, 5.5-inch prep, 6-inch utility, 5.5-inch boning, 7-inch santoku, 8-inch chef’s knife, 8-inch carving, 8-inch bread knife, 8 x 4.5-inch steak knives, kitchen shears, and self-sharpening block. Self-sharpening block features stylish brushed stainless-steel cap and stained ash wood base. Labeled self-sharpening slots sharpen each time a knife is removed or replaced and ensure proper knife placement. Fully forged bolster construction for durability, balance, and design. The knives in this self-sharpening knife set are fabricated from high-quality German stainless steel with a satin-finished blade. Lightweight, ergonomic, stainless-steel handle that is contoured for comfort. Polished end, embossed logo. The knife block set is dishwasher safe, but hand washing recommended.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.