
Graphite 4-pc Steak Knife Set, Stainless Steel
Mfr # 1011021
Zoro # G122729718
product price: $50.55
/eaKey Features
Overall Width
1 in
Overall Length
14 in
Color
Stainless Steel
Overall Depth
4.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011021
Zoro #
G122729718
UPC #
035886394493
Country of Origin
China
Dimensions
Overall Width
1 in
Overall Length
14 in
Overall Depth
4.5 in
Details
Color
Stainless Steel
Material
Stainless Steel
Includes
4x 4.5" steak knives
Description
The Graphite steak knife set enhances your dining experience. Confidently slice steak, pork chops, and chicken cutlets with ease thanks to fine-edge precision blades.Sleek and elegant, the Graphite cutlery line features a fully forged bolster construction that seamlessly transitions from blade to handle for durability, balance, and superior design. Fabricated from high-quality German stainless steel, the satin-finished blade in this knife set produces precision cuts and is honed for long-lasting sharpness. Contoured for comfort, the smooth handle is designed for fatigue-free cutting. It has a handsome, stainless steel end cap stamped with HENCKELS' single man logo, a Halberdier, who stands for the brand's superior quality at an exceptional value. These dishwasher safe steak knives make clean up a cinch. This steak knife set includes: four ultra-sharp steak knives. Fully forged bolster construction for durability, balance, and design. These steak knives are fabricated from high-quality German stainless steel. Professional, serrated and fine-edge blade boasts precision cutting and is finely honed for long-lasting sharpness. Lightweight, ergonomic, stainless-steel handle that is contoured for comfort. Polished end, embossed logo. This knife set is dishwasher safe, but hand washing recommended.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.