
Graphite 5-inch Serrated Utility Knife
Mfr # 1011014
Zoro # G022729696
product price: $46.99
/eaKey Features
Overall Depth
1 in
Overall Width
3.5 in
Overall Length
12.75 in
Material
Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011014
Zoro #
G022729696
UPC #
035886394325
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Width
3.5 in
Overall Length
12.75 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
Henckels International makes essential kitchen knives that every home chef needs. Equally ergonomic and stylish, the HI Graphite series offers sleek sharpness. The fully forged bolster construction seamlessly transitions from blade to handle for durability and balance. Fabricated from high-quality stainless steel, the satin-finished blade produces precision cuts and is honed for long-lasting sharpness.Contoured for comfort, the smooth handle is designed for fatigue-free cutting. It has a handsome, stainless steel end cap stamped with Henckels' single man logo, a Halberdier, who stands for the brand's superior quality at an exceptional value.These dishwasher safe knives make clean up a cinch. Cut with confidence with HI Graphite. High-quality German stainless steel. Satin-finished half-serrated blade. Fully-forged bolster. Lightweight, ergonomic handle. Polished end, embossed logo. Dishwasher safe. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.