Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graphite 8-inch Bread Knife

  • Mfr # 1011016

  • Zoro # G022729726


product price: $58.49
/ea

Key Features

Material
Stainless Steel
Overall Depth
1 in
Overall Length
15.25 in
Color
Stainless Steel
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011016
Zoro #
G022729726
UPC #
035886394424
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Length
15.25 in
Overall Width
3.5 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Henckels International makes essential kitchen knives that every home chef needs. Equally ergonomic and stylish, the HI Graphite series offers sleek sharpness. The fully forged bolster construction seamlessly transitions from blade to handle for durability and balance. Fabricated from high-quality stainless steel, the satin-finished blade produces precision cuts and is honed for long-lasting sharpness.Contoured for comfort, the smooth handle is designed for fatigue-free cutting. It has a handsome, stainless steel end cap stamped with Henckels' single man logo, a Halberdier, who stands for the brand's superior quality at an exceptional value.These dishwasher safe knives make clean up a cinch. Cut with confidence with HI Graphite. High-quality German stainless steel. Satin-finished half-serrated blade. Fully-forged bolster. Lightweight, ergonomic handle. Polished end, embossed logo. Dishwasher safe. Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.