
Hardwood Knife Block, Knife Storage, 11-slot
Mfr # 1018622
Zoro # G222729830
product price: $49.99
/eaKey Features
Material
Hardwood
Overall Depth
1 in
Overall Length
16 in
Overall Width
5 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018622
Zoro #
G222729830
UPC #
035886234416
Country of Origin
China
Dimensions
Overall Depth
1 in
Overall Length
16 in
Overall Width
5 in
Details
Material
Hardwood
Color
Natural
Description
This handy and sturdy rubberwood knife block helps home chefs stay organized while maximizing counter space. The 11 slots let you safely store different-sized knives from a chef’s knife to a steak knife. The knife block features 9 slots for knives and slots for shears and a sharpening steel. Keep your favorite knives within reach for faster, easier prep work. Cutlery experts since 1731, ZWILLING crafts premium products that enhance the lives of home and professional chefs worldwide. Organize your kitchen cutlery with this handy knife block.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.