
Lani Flatware Set, 65-Piece, Silver
Mfr # 1011369
Zoro # G022729658
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Includes
12 - 5-pc Place Settings; Serving Spoon; Serving Fork; Slotted Serving Spoon; Butter Knife and Sugar Spoon
Height
2.75 in
Width
11.5 in
Material
18/10 Stainless Steel
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011369
Zoro #
G022729658
UPC #
035886385330
Country of Origin
Viet Nam
Dimensions
Height
2.75 in
Width
11.5 in
Length
16.25 in
Details
Includes
12 - 5-pc Place Settings; Serving Spoon; Serving Fork; Slotted Serving Spoon; Butter Knife and Sugar Spoon
Material
18/10 Stainless Steel
Color
Stainless Steel
Description
Lani features slender handles with a gentle upwards curve at the end. The clean simple design is a perfect complement to any table setting. This flatware set features 12 x 5-piece place settings plus 5 key serving pieces.Each piece is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance with a luster finish. The flatware features carefully polished surfaces and edges which both look and feel good. As one would expect from a longstanding cutlery company, the forged knives offer superior cutting precision. Each spoon, knife, and fork offer everyday durability. Easy to care for, the dishwasher safe stainless-steel flatware will beautify your tabletop. This flatware set includes 12 x 5-piece place settings. 5-piece setting includes dinner fork, salad fork, soup spoon, teaspoon, and dinner knife. Serving pieces include serving spoon and fork, slotted spoon, butter knife, and sugar spoon. The flatware is manufactured from high quality 18/10 stainless steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. The 18/10 stainless steel flatware maintains a long-lasting silver-like luster. Mono-block dinner knife construction for perfect weight and balance. The flatware set is dishwasher safe. Forged dinner knife blades for cutting precision.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.