Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucena 65-pc 18/10 Stainless Steel Flatware Set

  • Mfr # 1020323

  • Zoro # G121857337


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Length
16.26 in
Height
2.75 in
Material
18/10 Stainless Steel
Includes
12 x 5-piece place settings and five serving items which include: serving fork, serving spoon, slotted serving spoon, butter knife, and sugar spoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020323
Zoro #
G121857337
UPC #
035886645830
Country of Origin
China

Dimensions

Length
16.26 in
Height
2.75 in
Width
11.5 in

Details

Color
Stainless Steel
Material
18/10 Stainless Steel
Includes
12 x 5-piece place settings and five serving items which include: serving fork, serving spoon, slotted serving spoon, butter knife, and sugar spoon

Description

Lucena has a distinctive European design influence. The pattern’s satin-finished handles are contrasted with the mirror-polished fork and spoon bowls and knife blades. Lucena projects elegance with its slender contoured shapes and is a perfect fit for a casual or formal dining setting. This 65-piece set features 12 x 5-piece place settings plus 5 key serving pieces.HENCKELS flatware is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance. With a long-lasting silver-like luster, this set offers premium quality flatware at an exceptional price. The flatware features carefully polished surfaces and edges which both look and feel good. As one would expect from a longstanding cutlery company, the fully forged 13/0 stainless-steel knives offer superior cutting precision. Each spoon, knife, and fork offer everyday durability. Easy to care for the dishwasher safe flatware will beautify your tabletop. 65-piece set includes 12 x 5-piece place settings and five serving items which include: serving fork, serving spoon, slotted serving spoon, butter knife, and sugar spoon. Flatware manufactured from high-quality 18/10 stainless steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. Maintains a long-lasting silver-like luster. 13/0 stainless-steel knife made with 13% chrome for long-lasting durability and fully forged for cutting precision. Mono-block dinner knife construction for perfect weight and balance. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.