Zoro Homepage

Made in Italy, Granitium Notte 10-piece Nonstick Cookware Set, Black

  • Mfr # 1017335

  • Zoro # G022730074


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length (In.)
22.8 in
Includes
8" Aluminum Nonstick Fry Pan, 10" Aluminum Nonstick Fry Pan, 1-qt Aluminum Nonstick Saucepan + Lid, 2-qt Aluminum Nonstick Saucepan + Lid, 3-qt Aluminum Nonstick Sauté Pan + Lid, 6-qt Aluminum Nonstick Dutch Oven + Lid
Material
Nonstick Aluminum
Overall Width (In.)
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017335
Zoro #
G022730074
UPC #
035886540357
Country of Origin
Italy

Dimensions

Overall Length (In.)
22.8 in
Overall Width (In.)
12.7 in
Overall Depth (In.)
12.5 in

Details

Color
Black
Includes
8" Aluminum Nonstick Fry Pan, 10" Aluminum Nonstick Fry Pan, 1-qt Aluminum Nonstick Saucepan + Lid, 2-qt Aluminum Nonstick Saucepan + Lid, 3-qt Aluminum Nonstick Sauté Pan + Lid, 6-qt Aluminum Nonstick Dutch Oven + Lid
Material
Nonstick Aluminum

Description

The Notte 10-piece set features all the cookware you need for everyday cooking. Fry eggs and toast nuts in the 8-inch fry pan, braise or stew one-pot meals in the 6-quart Dutch oven, and make quick work of small jobs like melting butter in the 1-quart saucepan. The tight-fitting glass lids lock in moisture and let you monitor your cooking.Notte is made from extremely pure aluminum and features a revolutionary nonstick coating that resembles the night sky. This durable coating offers the ultimate scratch-resistance. The Dark Granitium coating is safe to use with metal utensils and will never blister or peel. With this dishwasher-safe cookware you’ll enjoy quick release and easy clean up every time you cook.Inspired by some of the best cuisine in the world, HENCKELS has developed Italian-made cookware as the latest advance in the aluminum cookware market. The thick aluminum construction distributes heat quickly and evenly, minimizing hot spots, resulting in superior browning of your food. Set includes: 8-inch fry pan, 10-inch fry pan, 1-quart saucepan w/lid, 2-quart saucepan w/lid, 3-quart saute pan w/lid, 6-quart Dutch oven w/lid. Ultra-durable Dark Granitium nonstick coating. Easy-to-clean and durable exterior ceramic coating. Thick, extremely pure aluminum construction. Flared rim for clean and easy, non-drip pouring. Comfortable handles stay cool and offer easy maneuverability. Tight-fitting glass lid for easy food monitoring. Safe to use with metal utensils, oven safe to 500 ̊F / 260 ̊C. Dishwasher safe, made in Italy.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.