Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Madison Square 65-piece Flatware Set, 18/10 Stainless Steel, Silver

  • Mfr # 1011365

  • Zoro # G322730071


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Length
16.25 in
Width
11.5 in
Height
2.75 in
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011365
Zoro #
G322730071
UPC #
035886385323
Country of Origin
Viet Nam

Dimensions

Length
16.25 in
Width
11.5 in
Height
2.75 in

Details

Color
Stainless Steel
Material
18/10 Stainless Steel
Includes
12 - 5-pc Place Settings; Serving Spoon; Serving Fork; Slotted Serving Spoon; Butter Knife and Sugar Spoon

Description

A sophisticated design with linear accents and a beveled edge on each handle, Madison Square is sure to get noticed on the dining table. This flatware set features 12 x 5-piece place settings plus 5 key serving pieces.Each piece is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance with a luster finish. The flatware features carefully polished surfaces and edges which both look and feel good. As one would expect from a longstanding cutlery company, the forged knives offer superior cutting precision. Each spoon, knife, and fork offer everyday durability. Easy to care for, the dishwasher safe stainless-steel flatware will beautify your tabletop. The flatware set includes 12 x 5-piece place settings. 5-piece setting includes dinner fork, salad fork, soup spoon, teaspoon, and dinner knife. Serving pieces include serving spoon and fork, slotted spoon, butter knife, and sugar spoon. The flatware is manufactured from high quality 18/10 stainless steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. The 18/10 stainless steel flatware maintains a long-lasting silver-like luster. Mono-block dinner knife construction for perfect weight and balance. The flatware set is dishwasher safe. Forged dinner knife blades for cutting precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.