
Metrona 62-pc 18/10 Stainless Steel Flatware Set, Service for 12
Mfr # 1010952
Zoro # G721857300
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
18/10 Stainless Steel
Width
11.5 in
Length
16.26 in
Height
2.75 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010952
Zoro #
G721857300
UPC #
035886267162
Country of Origin
Viet Nam
Dimensions
Width
11.5 in
Length
16.26 in
Height
2.75 in
Details
Material
18/10 Stainless Steel
Color
Stainless Steel
Includes
8 - 5-pc Place Settings; Serving Spoon and Serving Fork
Description
With timeless good looks and the renowned craftsmanship of Henckels, the Metrona flatware set is the perfect match for every meal, from hasty breakfasts to grand holiday feasts. Featuring an octagonal tip, banded neck and the polished glow of 18/10 stainless steel. Henckels flatware is heavy gauge weight, produced from 18/10 stainless steel. The 18% chrome provides for maximum corrosion resistance and the 10% nickel gives each piece a brilliant finish. Other products that do not claim to be produced from 18/10 stainless steel or that use 18/0 stainless steel do not offer these benefits and can corrode in a short time of use. 62-piece set includes 12 x 5-piece place settings and five serving items which include: serving fork and serving spoon. Flatware manufactured from high-quality 18/10 stainless steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. Maintains a long-lasting silver-like luster. 13/0 stainless-steel knife made with 13% chrome for long-lasting durability and fully forged for cutting precision. Dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.