Zoro Homepage

Milena 62-pc 18/10 Stainless Steel Flatware Set, Service for 12

  • Mfr # 1011424

  • Zoro # G821857347


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
8 - 5-pc Place Settings; Serving Spoon and Serving Fork
Length
16.26 in
Material
18/10 Stainless Steel
Height
2.75 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011424
Zoro #
G821857347
UPC #
035886315290
Country of Origin
Viet Nam

Dimensions

Length
16.26 in
Height
2.75 in
Width
11.5 in

Details

Includes
8 - 5-pc Place Settings; Serving Spoon and Serving Fork
Material
18/10 Stainless Steel
Color
Stainless Steel

Description

The Milena flatware set from Henckels provides the enduring shine and durability of 18/10 stainless steel in a design that's stylish, too. Curved handles with banded accents define place settings and serving pieces for every occasion. Henckels flatware is heavy gauge weight, produced from 18/10 stainless steel. The 18% chrome provides for maximum corrosion resistance and the 10% nickel gives each piece a brilliant finish. Other products that do not claim to be produced from 18/10 stainless steel or that use 18/0 stainless steel do not offer these benefits and can corrode in a short time of use. 62-piece set includes 12 x 5-piece place settings and five serving items which include: serving fork and serving spoon. Flatware manufactured from high-quality 18/10 stainless steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. Maintains a long-lasting silver-like luster. 13/0 stainless-steel knife made with 13% chrome for long-lasting durability and fully forged for cutting precision. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.