
Modernist 13-pc Knife Set with Block, Black, Stainless Steel
Mfr # 1014108
Zoro # G322729945
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Width
5.25 in
Overall Depth
9 in
Overall Length
15.25 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014108
Zoro #
G322729945
UPC #
035886387624
Country of Origin
China
Dimensions
Overall Width
5.25 in
Overall Depth
9 in
Overall Length
15.25 in
Details
Material
Stainless Steel
Color
Stainless Steel
Includes
3" paring knife, 4" paring knife, 5" serrated utility knife, 7" santoku knife, 8" bread knife, 8" chef's knife, 4 x 4.5" steak knives, kitchen shears, 9" sharpening steel, knife block (black)
Description
The 13-piece knife block set is stocked with all the tools you need to easily tackle your kitchen tasks. The set includes the all-rounder 8-inch chef's knife, perfect for chopping herbs and dicing onions and a 5-inch serrated utility knife that cleanly slices through crusty sourdough. Efficiently mince garlic or slice vegetables with the hollow edge santoku, featuring a blade that has small indentations, known as grantons, that prevent food from sticking while cutting.Beautiful and practical, the Modernist cutlery line features a fully forged bolster construction that seamlessly transitions from blade to handle for durability, balance, and striking design. Fabricated from high-quality German stainless steel, the satin-finished blades in this professional knife set produce precision cuts and is honed for long-lasting sharpness. Equally ergonomic and stylish, the hollow stainless-steel handles are wonderfully lightweight. Its fingerprint-proof sandblasted texture is easy to grip and is beautifully finished with a polished, logo-embossed end. Enjoy effortless cutting and cleanup with this knife set with block. This knife set with block includes 3 and 4-inch paring, 5-inch serrated utility, 7-inch hollow edge santoku, 8-inch chef's knife, 8-inch bread knife, four 4.5-inch steak knives, kitchen shears, 9'''' sharpening steel and black hardwood knife block. The knives in this knife set are fabricated from high-quality German stainless steel with a satin-finished blade. Fully forged bolster construction for durability, balance, and design. Lightweight, ergonomic, stainless-steel knife handles with a fingerprint-proof sandblasted texture that is easy to grip. Polished end cap with embossed logo. Enjoy fatigue-free cutting with these ultra-sharp blades. This knife set is dishwasher safe.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.