Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modernist 14-pc Self-Sharpening Knife Block Set - Black

  • Mfr # 1020149

  • Zoro # G921857193


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
11.5 in
Overall Length
15 in
Material
Stainless Steel
Includes
3-inch Paring Knife, 5-inch Serrated Utility Knife, 6-inch Utility Knife, 7-inch Hallow Edge Santoku Knife, 8-inch Bread Knife, 8-inch Chef's Knife,6 x 4.5-inch Steak Knife, Kitchen Shears, Self-Sharpening Knife Black Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020149
Zoro #
G921857193
UPC #
035886644703
Country of Origin
China

Dimensions

Overall Depth
11.5 in
Overall Length
15 in
Overall Width
5.1 in

Details

Color
Black
Material
Stainless Steel
Includes
3-inch Paring Knife, 5-inch Serrated Utility Knife, 6-inch Utility Knife, 7-inch Hallow Edge Santoku Knife, 8-inch Bread Knife, 8-inch Chef's Knife,6 x 4.5-inch Steak Knife, Kitchen Shears, Self-Sharpening Knife Black Block

Description

Beautiful and practical, the Modernist cutlery line features a fully forged bolster construction that seamlessly transitions from blade to handle for durability, balance, and striking design. Fabricated from high-quality German stainless steel, the satin-finished blades in this professional knife set produce precision cuts and is honed for long-lasting sharpness. Equally ergonomic and stylish, the hollow stainless-steel handles are wonderfully lightweight. Its fingerprint-proof sandblasted texture is easy to grip and is beautifully finished with a polished, logo-embossed end. Enjoy effortless cutting and cleanup with this knife set with block. The knife set with block includes 3-inch Paring Knife, 5-inch Serrated Utility Knife, 6-inch Utility Knife, 7-inch Hallow Edge Santoku Knife, 8-inch Bread Knife, 8-inch Chef's Knife, 6 x 4.5-inch Steak Knife, Kitchen Shears, Self-Sharpening Knife Black Block. Self-sharpening slots boast built-in ceramic honing wheels that automatically sharpen blades. The knives in this self-sharpening knife set are fabricated from high-quality German stainless steel with a satin-finished blade. Fully forged bolster construction for durability, balance, and design. Lightweight, ergonomic, stainless-steel handle with a fingerprint-proof sandblasted texture that is easy to grip. Polished end cap with embossed logo. Enjoy fatigue-free cutting with these ultra-sharp blades. This knife set is dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.