Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modernist 4-inch Paring Knife

  • Mfr # 1014121

  • Zoro # G422729999


product price: $38.49
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Overall Length
11.75 in
Overall Depth
1 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014121
Zoro #
G422729999
UPC #
035886387914
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Depth
1 in
Overall Width
3.5 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Form meets function in the striking Modernist series. The fully forged bolster construction seamlessly transitions from blade to handle for durability and balance. Fabricated from high-quality German stainless steel, the satin-finished blade produces precision cuts and is honed for long-lasting sharpness. Equally ergonomic and stylish, the hollow stainless steel handle is wonderfully lightweight. Its fingerprint-proof sandblasted texture is easy to grip and is beautifully finished with a polished, logo-embossed end. Enjoy effortless cutting and cleanup with these dishwasher safe knives. High-quality German stainless steel. Satin-finished fine-edge blade. Lightweight, ergonomic, stainless steel handle. Polished end cap with embossed logo. Dishwasher safe. Made in China.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.