Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modernist 6-pc Studio Knife Block Set

  • Mfr # 1014109

  • Zoro # G322730040


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Depth
9.76 in
Overall Width
5.5 in
Material
Stainless Steel
Overall Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014109
Zoro #
G322730040
UPC #
035886393731
Country of Origin
China

Dimensions

Overall Depth
9.76 in
Overall Width
5.5 in
Overall Length
16.5 in

Details

Color
Stainless Steel
Material
Stainless Steel
Includes
3" Paring Knife; 5" Serrated Utility Knife; 6" Utility Knife; 8" Chef's Knife; Kitchen Shears; 5 Slot Knife Block

Description

Beautiful and practical, the Modernist cutlery line features a fully forged bolster construction that seamlessly transitions from blade to handle for durability, balance, and striking design. Fabricated from high-quality German stainless steel, the satin-finished blade produces precision cuts and is honed for long-lasting sharpness. Equally ergonomic and stylish, the hollow stainless-steel handle is wonderfully lightweight. Its fingerprint-proof sandblasted texture is easy to grip and is beautifully finished with a polished, logo-embossed end. Enjoy effortless cutting and cleanup with these dishwasher-safe knives. High-quality German stainless steel. Fabricated from high-quality German stainless steel with a satin-finished blade. Fully forged bolster construction for durability, balance, and design. Lightweight, ergonomic, stainless steel handle with a fingerprint-proof sandblasted texture that is easy to grip. Set includes 3'' pairing knife, 5'' serrated utility knife, 6'' utility knife, 8'' chef's knife, kitchen shears, black 5-slot hardwood knife block. Made in China. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.