
Modernist 7-pc Self-Sharpening Knife Block Set
Mfr # 1014116
Zoro # G422729944
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11.5 in
Overall Width
5 in
Includes
3" Paring Knife; 5" Serrated Utility Knife; 6" Utility Knife; 7" Santoku Knife; 8" Chef's Knife; Kitchen Shears; Self-Sharpening Knife Block
Overall Length
15 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014116
Zoro #
G422729944
UPC #
035886415952
Country of Origin
China
Dimensions
Overall Depth
11.5 in
Overall Width
5 in
Overall Length
15 in
Details
Includes
3" Paring Knife; 5" Serrated Utility Knife; 6" Utility Knife; 7" Santoku Knife; 8" Chef's Knife; Kitchen Shears; Self-Sharpening Knife Block
Color
Stainless Steel
Material
Stainless Steel
Description
Henckels International makes essential kitchen tools that every home chef needs. Created in 1895, this time-honored brand offers high quality at an exceptional value.Sharpness is always in reach with Henckels International Self-Sharpening Modernist Knife Blocks. The self-sharpening slots boast built-in ceramic honing wheels that automatically sharpen when knives are stored or removed.With these must-have knife blocks, enjoy effortless sharpness for precise prep work every time. Plus, their handsome stained ash wood base and stainless steel cap add aesthetic appeal to your countertop.Tailor-made for J.A. Henckels International Modernist knives, these blocks help you maintain the superior sharpness of their fine edge, precision-honed blades. With a seamless transition from blade to handle, the knives' fully forged construction provides balance while their traditional triple-rivet handle encourages tireless cutting. Set includes: 3'' Paring Knife; 5'' Serrated Utility Knife; 6'' Utility Knife; 7'' Santoku Knife; 8'' Chef's Knife; Kitchen Shears; Self-Sharpening Knife Block. Stylish brushed stainless steel cap and stained ash wood base self-sharpening block. Tailor-made for the J.A. Henckels International Modernist knife series. Self-sharpening slots that sharpen each time a knife is removed or replaced. Labeled slots guide proper placement. Knives made of high-quality German stainless steel. Lightweight, ergonomic, stainless steel handle. Polished end cap with embossed logo. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.