
Modernist 8-inch Carving Knife
Mfr # 1014125
Zoro # G122729947
product price: $58.49
/eaKey Features
Color
Stainless Steel
Overall Width
3.5 in
Overall Depth
1 in
Overall Length
15.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014125
Zoro #
G122729947
UPC #
035886387938
Country of Origin
China
Dimensions
Overall Width
3.5 in
Overall Depth
1 in
Overall Length
15.25 in
Details
Color
Stainless Steel
Material
Stainless Steel
Description
Form meets function in the striking Modernist series. The fully forged bolster construction seamlessly transitions from blade to handle for durability and balance. Fabricated from high-quality German stainless steel, the satin-finished blade produces precision cuts and is honed for long-lasting sharpness. Equally ergonomic and stylish, the hollow stainless steel handle is wonderfully lightweight. Its fingerprint-proof sandblasted texture is easy to grip and is beautifully finished with a polished, logo-embossed end. Enjoy effortless cutting and cleanup with these dishwasher safe knives. High-quality German stainless steel. Satin-finished fine-edge blade. Lightweight, ergonomic, stainless steel handle. Polished end cap with embossed logo. Dishwasher safe. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.