Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modernist 8-inch Chef's Knife

  • Mfr # 1014127

  • Zoro # G222730102


product price: $66.99
/ea

Key Features

Color
Stainless Steel
Overall Width
3.5 in
Material
Stainless Steel
Overall Length
15.25 in
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014127
Zoro #
G222730102
UPC #
035886388065
Country of Origin
China

Dimensions

Overall Width
3.5 in
Overall Length
15.25 in
Overall Depth
1 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

Form meets function in the striking Modernist series. The fully forged bolster construction seamlessly transitions from blade to handle for durability and balance. Fabricated from high-quality German stainless steel, the satin-finished blade produces precision cuts and is honed for long-lasting sharpness. Equally ergonomic and stylish, the hollow stainless steel handle is wonderfully lightweight. Its fingerprint-proof sandblasted texture is easy to grip and is beautifully finished with a polished, logo-embossed end. Enjoy effortless cutting and cleanup with these dishwasher safe knives. High-quality German stainless steel. Satin-finished fine-edge blade. Lightweight, ergonomic, stainless steel handle. Polished end cap with embossed logo. Dishwasher safe. Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.