
Modernist Steak Knife Set of 4, Silver, Stainless Steel
Mfr # 1014113
Zoro # G222729946
product price: $48.39
/eaKey Features
Overall Length
14 in
Overall Width
1 in
Includes
4 x 4.5" steak knives
Overall Depth
4.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1014113
Zoro #
G222729946
UPC #
035886387969
Country of Origin
China
Dimensions
Overall Length
14 in
Overall Width
1 in
Overall Depth
4.5 in
Details
Includes
4 x 4.5" steak knives
Color
Stainless Steel
Material
Stainless Steel
Description
This Modernist 4-piece steak knife set enhances your eating experience. This knife set includes four 4.5-inch steak knives perfect for slicing through pork chops, filet mignon, and chicken cutlets with ease. Beautiful and practical, the Modernist cutlery line features a fully forged bolster construction that seamlessly transitions from blade to handle for durability, balance, and striking design. Fabricated from high-quality German stainless steel, the satin-finished blade in this steak knife set produces precision cuts and is honed for long-lasting sharpness. Equally ergonomic and stylish, the hollow stainless-steel handle is wonderfully lightweight. Its fingerprint-proof sandblasted texture is easy to grip and is beautifully finished with a polished, logo-embossed end. Enjoy effortless cutting and cleanup with these dishwasher-safe knives. This professional knife set includes: four 4.5-inch steak knives. Knives fabricated from high-quality German stainless steel with a satin-finished blade. Fully forged bolster construction for durability, balance, and design. Lightweight, ergonomic, stainless-steel handle with a fingerprint-proof sandblasted texture that is easy to grip. Polished end cap with embossed logo. Enjoy fatigue-free cutting with these ultra-sharp blades. This knife set is dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.