Zoro Homepage

Rapture 45-Piece Flatware Set

  • Mfr # 1011413

  • Zoro # G922730075


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Color
Stainless Steel
Length
11.5 in
Material
18/10 Stainless Steel
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011413
Zoro #
G922730075
UPC #
035886213299
Country of Origin
Viet Nam

Dimensions

Width
7.5 in
Length
11.5 in
Height
2.75 in

Details

Color
Stainless Steel
Material
18/10 Stainless Steel
Includes
8 - 5-pc Place Settings; Serving Spoon; Serving Fork; Slotted Serving Spoon; Butter Knife and Sugar Spoon

Description

Rapture is adorned with a teardrop design at the center of each handle. With a dual mirror-satin finish, the graceful design is a perfect complement to any table setting. Rapture is simple in design and has an elegant flair. This set features 8 x 5-piece place settings plus 5 key serving pieces.Each piece is fabricated from high-quality 18/10 stainless steel for optimal corrosion resistance. This set offers premium quality flatware at an exceptional price. The flatware features carefully polished surfaces and edges which both look and feel good. As one would expect from a longstanding cutlery company, the forged knives offer superior cutting precision. Each spoon, knife, and fork offer everyday durability. Easy to care for, the dishwasher safe flatware will beautify your tabletop. Henckels Rapture 45-Piece Flatware Set features an attractive teardrop design in dual-mirror satin finish. The flatware set includes: 8 - Dinner forks, 8 - Dinner knives, 8 - Soup spoons, 8 - Salad forks, 8 - Teaspoons, Serving spoon, Serving fork, Serving slotted spoon, Butter knife and Cheese spoon. Manufactured from high quality 18/10 stainless steel. Optimal combination of 18% chromium and 10% nickel offers the best corrosion resistance. Maintains a long lasting silver-like luster. Mono-block dinner knife construction for perfect weight and balance. Forged dinner knife blades for cutting precision. Dishwasher safe; Made in China.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.