Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Razor-Sharp Steak Knife Set of 8, German Engineered Informed by 100+ Years of Mastery

  • Mfr # 1019434

  • Zoro # G622729676


product price: $60.89
/ea

Key Features

Material
High quality stainless steel
Color
Stainless Steel
Overall Length
11.5 in
Overall Width
9.5 in
Overall Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019434
Zoro #
G622729676
UPC #
035886255077
Country of Origin
China

Dimensions

Overall Length
11.5 in
Overall Width
9.5 in
Overall Depth
3.25 in

Details

Material
High quality stainless steel
Color
Stainless Steel

Description

This serrated steak knife set features 8 knives with large serrations containing smaller serrations, ensuring exceptional sharpness and longevity. The lightweight stamped construction ensures fatigue-free cutting. The classic triple rivet styling of their handles fits any kitchen design. Henckels International Eversharp 8-Piece Steak Knife Set features handles with triple rivets, full tang, and are sturdy and hygienic. Knife set includes eight steak knives. Micro-serrated edge. Heavy weight stainless steel. The steak knife set is dishwasher safe, but hand washing is recommended. Imported.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.