Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Onyx 5-pc Baking Utensil Set

  • Mfr # 1029989

  • Zoro # G621857356


product price: $54.99
/ea

Key Features

Overall Length
16.3 in
Color
Black
Material
Silicone
Depth
5.3 in
Includes
Whisk, Cooking Spoon, Large Spatula, Small Spatula, Pastry Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029989
Zoro #
G621857356
UPC #
035886681463
Country of Origin
China

Dimensions

Overall Length
16.3 in
Depth
5.3 in
Overall Width (In.)
5.5 in

Details

Color
Black
Material
Silicone
Includes
Whisk, Cooking Spoon, Large Spatula, Small Spatula, Pastry Brush

Description

Set your kitchen with sleek, heat-safe silicone tools that are designed to take the heat without warping. From a soup ladle to a pastry brush, you’ll find everything you need to stir, whisk, and serve. HENCKELS tools are the perfect complement to its range of nonstick cookware. Crafted from high quality, BPA-free silicone, these tools are safe to use on all cooking surfaces, including nonstick, and are resistant to high temperatures. Long lasting and easy to clean, the smooth silicone also offers a comfortable grip and features a hanging loop for easy storage. BPA-free silicone is durable and long lasting. Heat-resistant to 446°F/230°C. Smooth silicone handles are comfortable to hold. Handles feature a hanging loop for easy storage. Safe to use on all cookware surfaces, including nonstick. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.