Zoro Homepage

Silvercap 16-pc Knife Block set

  • Mfr # 1013694

  • Zoro # G321857281


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Length
14.5 in
Material
Stainless Steel
Includes
3" Parer, 4" Parer knives, 5-inch serrated utility, 5-inch hollow edge santoku, 8-inch bread knife, 8-inch chef's knife, eight x 4.5-inch steak knives, kitchen shears, and 13-slot black hardwood block
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013694
Zoro #
G321857281
UPC #
035886325251
Country of Origin
China

Dimensions

Overall Length
14.5 in
Overall Depth
10 in
Overall Width
5.5 in

Details

Color
Brown
Material
Stainless Steel
Includes
3" Parer, 4" Parer knives, 5-inch serrated utility, 5-inch hollow edge santoku, 8-inch bread knife, 8-inch chef's knife, eight x 4.5-inch steak knives, kitchen shears, and 13-slot black hardwood block

Description

The 16-piece knife block set features all the knives you need to set your kitchen up right, at a great value. From the 3-inch paring for smaller scale jobs to the all-rounder 8-inch chef’s knife for slicing and dicing, this set contains the key knives for all tasks, along with kitchen shears and 8 ultra-sharp steak knives. The knife set comes housed in a handsome hardwood block. HENCKELS Silvercap knives feature a micro-serrated edge, so the blades never need to be sharpened. Fabricated from durable, high-quality stainless steel, Silvercap’s single-piece, stamped blade construction is lighter than forged knives. The traditional, handle in this professional knife set provides balance and comfort as you chop. The knife set with block includes 3- and 4-inch paring knives, 5-inch serrated utility, 5-inch hollow edge santoku, 8-inch bread knife, 8-inch chef’s knife, eight x 4.5-inch steak knives, kitchen shears, and 13-slot black hardwood block. The knives in this knife block set are fabricated from high-quality stainless steel. Single piece, precision stamped blade. Professional, satin-finished blade is finely honed for long-lasting sharpness. Micro-serrated edge never needs sharpening. Lightweight, full tang design yields maximum maneuverability. Stainless steel, logo-stamped endcap is stylish and sturdy. This knife set is dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.