Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silvercap 2-pc Asian Knife Set

  • Mfr # 1013700

  • Zoro # G422729920


product price: $69.59
/ea

Key Features

Color
Stainless Steel
Overall Depth
16 in
Includes
5" Hollow Edge Santoku; 7" Hollow Edge Santoku
Material
Stainless Steel
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1013700
Zoro #
G422729920
UPC #
035886307288
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Width
1 in
Overall Length
5.5 in

Details

Color
Stainless Steel
Includes
5" Hollow Edge Santoku; 7" Hollow Edge Santoku
Material
Stainless Steel

Description

This 2-piece set of Eastern-style knives is perfect for performing detailed kitchen tasks with ease. Effortlessly mince garlic with the 5-inch hollow edge santoku and confidently dice onion or slice fish with the Asian all-rounder 7-inch hollow edge santoku. Both knife blades feature small indentations, known as grantons, which prevent food from sticking while cutting.HENCKELS Silvercap knives feature a micro-serrated edge, so the blades never need to be sharpened. Fabricated from durable, high-quality stainless steel, Silvercap’s single-piece, stamped blade construction is lighter than forged knives. The traditional, handle with a stylish endcap provides balance and comfort as you chop. Set includes 5-inch hollow edge santoku and 7-inch hollow edge santoku. Single-piece, precision-stamped, high-quality stainless-steel blade provides durability. Professional, satin-finished blade is finely honed for long-lasting sharpness. Micro-serrated edge never needs sharpening. Lightweight, full tang design yields maximum maneuverability. Ergonomic, traditional, fully molded handle provides balance and comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.