
Silvercap 3-pc Starter Knife Set
Mfr # 1013699
Zoro # G022729887
product price: $50.55
/eaKey Features
Overall Width
5 in
Overall Length
14.5 in
Overall Depth
0.5 in
Includes
3" Parer; 5" Serrated Utility; 8" Chef
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013699
Zoro #
G022729887
UPC #
035886307677
Country of Origin
China
Dimensions
Overall Width
5 in
Overall Length
14.5 in
Overall Depth
0.5 in
Details
Includes
3" Parer; 5" Serrated Utility; 8" Chef
Material
Stainless Steel
Color
Stainless Steel
Description
The Henckels International Silvercap 3-pc Starter Knife Set sets up new chefs to cut with confidence. Thanks to their handy micro-serrated edge, the blades never need to be sharpened. The all-rounder 8'' Chef's Knife is perfect for chopping herbs and dicing onions while the 5'' Serrated Utility Knife is ideal for slicing tomatoes. The 3'' Paring Knife is excellent for detailed work - like peeling apples or removing blemishes.The knives offer single-piece, precision-stamped construction for long-lasting durability. Fabricated from superior stainless steel, the lightweight knives are easy to maneuver. The traditional, handle provides balance and comfort as you chop. With their stylish, stainless steel endcaps, you'll want to show off your Silvercap.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product offers high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Set includes 3'' paring knife, 5'' serrated utility knife, and 8''' chef's knife. Single-piece, precision-stamped, high-quality stainless steel blade offers durability. Micro-serrated edge never needs sharpening. Lightweight, full tang design yields maximum maneuverability. Ergonomic, fully molded handle provides balance and comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe. Made in China.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.