Zoro Homepage

Silvercap 4-pc Steak Knife Set

  • Mfr # 1013698

  • Zoro # G621857219


product price: $29.99
/ea

Key Features

Includes
4 - 4.5" Steak Knives
Overall Width
6 in
Material
Stainless Steel
Color
Stainless Steel
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013698
Zoro #
G621857219
UPC #
035886307257
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Length
12 in
Overall Depth
1.1 in

Details

Includes
4 - 4.5" Steak Knives
Material
Stainless Steel
Color
Stainless Steel

Description

The Silvercap knives offer single-piece, precision-stamped construction for long-lasting durability. Fabricated from superior stainless steel, the lightweight knives are easy to maneuver. The traditional, handle provides balance and comfort as you chop. With their stylish, stainless steel endcaps, you'll want to show off your Silvercap.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product offers high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand assures the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Single-piece, precision-stamped, high-quality stainless steel blade offers durability. Micro-serrated edge never needs sharpening. Lightweight, full tang design yields maximum maneuverability. Ergonomic, fully molded handle provides balance and comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe.

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.