
Silvercap 7-inch Hollow Edge Santoku Knife
Mfr # 1013691
Zoro # G822729933
product price: $33.49
/eaKey Features
Material
Stainless Steel
Overall Width
1.875 in
Overall Length
12.5 in
Overall Depth
1 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1013691
Zoro #
G822729933
UPC #
035886304065
Country of Origin
China
Dimensions
Overall Width
1.875 in
Overall Length
12.5 in
Overall Depth
1 in
Details
Material
Stainless Steel
Color
Stainless Steel
Description
The Henckels International Silvercap 7'' Hollow Edge Santoku Knife is perfect for detailed kitchen tasks. Thanks to its handy micro-serrated edge, the blade never needs to be sharpened. Santoku - Japanese for ''three virtues'' - excels at three cutting techniques. Expertly mince garlic, slice cucumber, and dice onions with this Asian all-rounder, whose hollow edge blade has small indentations, aka grantons, which prevent food from sticking while cutting.The knives offer single-piece, precision-stamped construction for long-lasting durability. Fabricated from superior stainless steel, the lightweight knives are easy to maneuver. The traditional, handle provides balance and comfort as you chop. With their stylish, stainless steel endcaps, you'll want to show off your Silvercap.Henckels International makes essential kitchen tools every home chef needs. From steak knives to spatulas, every product offers high quality at an exceptional value. Created in 1895 by Zwilling J.A. Henckels, this value-driven brand guarantees the same durability, design and ease of use for which the global company is known. Equip your kitchen with expertise with Henckels International. Single-piece, precision-stamped, high-quality stainless steel blade offers durability. Micro-serrated edge never needs sharpening. Lightweight, full tang design yields maximum maneuverability. Ergonomic, fully molded handle provides balance and comfort. Stainless steel, logo-stamped endcap is stylish and sturdy. Dishwasher safe. Made in China.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.